Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN RECP BOX

  • Mfr # CB216S1PCFM

  • Zoro # G607547288


product price: $21.69
/ea

Key Features

Grommet & Seals Material
Silicone
Shielding
Yes
Contact Plating
Silver
Contact Style
Pin
Contact Size
2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB216S1PCFM
Zoro #
G607547288
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Grommet & Seals Material
Silicone
Shielding
Yes
Contact Plating
Silver
Contact Style
Pin
No. of Contacts
7
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
2000
Contacts Supplied
Yes
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Amperage Rating
22A
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Mounting Type
Box Mount
Shell Color
Olive Drab
Connector Type
Circular
Sealing
No
Connector Style
Receptacle
Insert Arrangement
16S-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.