Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN RECP

  • Mfr # CB1R16S1P0

  • Zoro # G807546456


product price: $60.65
/ea

Key Features

Amperage Rating
22A
Shielding
Yes
Termination Method
Crimp
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1R16S1P0
Zoro #
G807546456
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Amperage Rating
22A
Shielding
Yes
Termination Method
Crimp
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Insert Arrangement
16S-1
Contact Style
Pin
Shell Color
Olive Drab
Connector Type
Circular
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Mounting Type
Cable
Sealing
No
Service Rating
A
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.