Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN RECP LINE

  • Mfr # CA3101E14SA7PB14

  • Zoro # G207547268


product price: $61.79
/ea

Key Features

No. of Contacts
7
Amperage Rating
22A
Shell Color
Olive Drab
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E14SA7PB14
Zoro #
G207547268
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

No. of Contacts
7
Amperage Rating
22A
Shell Color
Olive Drab
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
Contacts Supplied
Yes
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Crimp Wire Gauge
0,75-1,50 mm2
Sealing
IP67
Termination Method
Crimp
Contact Plating
Silver
Contact Style
Pin
Shielding
Yes
Specification
VG95234
Endbell Type
Shielded Heat Shrink Adaptor
Insert Arrangement
14SA7
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.