Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN RECP LINE

  • Mfr # CA3101E16S1PB01

  • Zoro # G007547345


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
0,75-1,50 mm2
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Insert Material
Neoprene
Insert Arrangement
16S-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E16S1PB01
Zoro #
G007547345
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Crimp Wire Gauge
0,75-1,50 mm2
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Insert Material
Neoprene
Insert Arrangement
16S-1
Service Rating
A
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Orientation
Straight
No. of Contacts
7
Contacts Supplied
Yes
Contact Style
Pin
Termination Method
Crimp
Contact Plating
Silver
Operating Voltage DC
700
Endbell Type
Cable Clamp
Contact Mating Life
500
Shielding
Yes
Amperage Rating
22A
Connector Type
Circular
Contact Material
Copper Alloy
Shell Color
Olive Drab
Sealing
IP67
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.