Zoro Homepage

CB 7C 716S PIN RECP LINE

  • Mfr # CA3101E16S1PBF80A176

  • Zoro # G607547424


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Mating Life
500
Insert Material
Neoprene
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E16S1PBF80A176
Zoro #
G607547424
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Mating Life
500
Insert Material
Neoprene
Termination Method
Crimp
Connector Type
Circular
Orientation
Straight
Endbell Type
Cable Clamp
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Connector Style
Receptacle
Contacts Supplied
Yes
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Insert Arrangement
16S-1
No. of Contacts
7
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Mounting Type
Cable
Specification
VG95234
Contact Plating
30 microinches Gold Plate
Shell Material
Aluminum Alloy
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.