Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN RECP LINE

  • Mfr # CA3101E16S1PBF80F42

  • Zoro # G007547642


product price: $42.99
/ea

Key Features

Contact Plating
Silver
Contact Material
Copper Alloy
Contact Style
Pin
Crimp Wire Gauge
18,16
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E16S1PBF80F42
Zoro #
G007547642
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Plating
Silver
Contact Material
Copper Alloy
Contact Style
Pin
Crimp Wire Gauge
18,16
Amperage Rating
22A
Service Rating
A
Shell Material
Aluminum Alloy
Specification
VG95234
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Operating Voltage DC
700
Mounting Type
Cable
Insert Arrangement
16S-1
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
No. of Contacts
7
Insert Material
Neoprene
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contacts Supplied
Yes
Shielding
Yes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.