Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S PIN RECP LINE

  • Mfr # CB116S1PCAU

  • Zoro # G907547704


product price: $48.59
/ea

Key Features

Mounting Type
Cable
Insert Arrangement
16S-1
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB116S1PCAU
Zoro #
G907547704
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Mounting Type
Cable
Insert Arrangement
16S-1
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Sealing
No
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Gold
Shielding
Yes
Contact Mating Life
2000
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
7
Service Rating
A
Shell Material
Aluminum Alloy
Connector Type
Circular
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Amperage Rating
22A
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.