Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S SKT PLUG

  • Mfr # CB614SA7SCAUA232

  • Zoro # G507492190


product price: $37.95
/ea

Key Features

Operating Voltage DC
700
Connector Style
Plug
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB614SA7SCAUA232
Zoro #
G507492190
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Operating Voltage DC
700
Connector Style
Plug
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Connector Type
Circular
Contacts Supplied
Yes
Insert Material
Neoprene
Amperage Rating
22A
Service Rating
A
Contact Mating Life
2000
Sealing
No
Grommet & Seals Material
Silicone
Shell Color
Black
Mounting Type
Cable
Shielding
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Insert Arrangement
14SA7
Contact Plating
Gold
No. of Contacts
7
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Shell Plating
Black Zinc Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.