Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S SKT PLUG

  • Mfr # CB614SA7SSA232

  • Zoro # G507492251


product price: $27.45
/ea

Key Features

Contact Mating Life
2000
Sealing
No
Contact Plating
Silver
Shell Color
Black
Shielding
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB614SA7SSA232
Zoro #
G507492251
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Contact Mating Life
2000
Sealing
No
Contact Plating
Silver
Shell Color
Black
Shielding
No
Connector Style
Plug
Grommet & Seals Material
Silicone
Contact Style
Pin
Mounting Type
Cable
Service Rating
A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Plating
Black Zinc Cobalt
Amperage Rating
22A
Insert Arrangement
14SA7
Operating Voltage DC
700
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.