Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S SKT PLUG

  • Mfr # CB616S1SSA232

  • Zoro # G507492206


product price: $32.29
/ea

Key Features

Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Style
Pin
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB616S1SSA232
Zoro #
G507492206
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Style
Pin
Contacts Supplied
Yes
Contact Material
Copper Alloy
Mounting Type
Cable
Grommet & Seals Material
Silicone
Sealing
No
Specification
MIL-DTL-5015 Type
Service Rating
A
Insert Material
Neoprene
Amperage Rating
22A
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
7
Insert Arrangement
16S-1
Shell Plating
Black Zinc Cobalt
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Connector Style
Plug
Shielding
No
Termination Method
Solder
Shell Color
Black
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.