Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S SKT PLUG RTANG

  • Mfr # CB6T14SA7SCAU

  • Zoro # G507491971


product price: $57.45
/ea

Key Features

Operating Voltage AC V RMS Max
500
Shielding
Yes
Insert Arrangement
14SA7
Service Rating
A
Contact Size
7#15S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6T14SA7SCAU
Zoro #
G507491971
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Operating Voltage AC V RMS Max
500
Shielding
Yes
Insert Arrangement
14SA7
Service Rating
A
Termination Method
Crimp
Connector Type
Circular
Mounting Type
Cable
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Contact Mating Life
2000
Contact Plating
Gold
Sealing
No
Amperage Rating
22A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
No. of Contacts
7
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.