Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S SKT RECP BOX

  • Mfr # CA3102E14SA7SBF80

  • Zoro # G407486176


product price: $21.25
/ea

Key Features

Contacts Supplied
Yes
Termination Method
Crimp
Insert Material
Neoprene
Amperage Rating
22A
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14SA7SBF80
Zoro #
G407486176
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Contacts Supplied
Yes
Termination Method
Crimp
Insert Material
Neoprene
Amperage Rating
22A
Specification
VG95234
Service Rating
A
Shielding
Yes
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Crimp Wire Gauge
18,16
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Insert Arrangement
14SA7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.