Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S SKT RECP BOX

  • Mfr # CA3102E16S1SB109

  • Zoro # G707486258


product price: $39.59
/ea

Key Features

Amperage Rating
22A
Service Rating
A
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S1SB109
Zoro #
G707486258
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Amperage Rating
22A
Service Rating
A
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Contact Mating Life
500
Specification
VG95234
Connector Style
Receptacle
Operating Voltage DC
700
Crimp Wire Gauge
18,16
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Plating
Silver
Sealing
IP67
Termination Method
Crimp
Contact Style
Pin
Insert Arrangement
16S-1
Insert Material
Neoprene
Mounting Type
Box - Rear Mount - Threaded Holes
No. of Contacts
7
Shell Color
Olive Drab
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.