Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S SKT RECP BOX

  • Mfr # CA3102E16S1SWBF80A176

  • Zoro # G707486593


product price: $33.65
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Service Rating
A
Contact Plating
30 microinches Gold Plate
Contact Style
Pin
Contact Size
2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S1SWBF80A176
Zoro #
G707486593
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Grommet & Seals Material
Polychloroprene
Service Rating
A
Contact Plating
30 microinches Gold Plate
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contact Material
Copper Alloy
Insert Rotation/Keying
W
Contact Mating Life
500
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Termination Method
Crimp
Insert Arrangement
16S-1
Connector Style
Receptacle
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Contacts Supplied
Yes
Specification
VG95234
Operating Voltage DC
700
Rotation Angle
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.