CB 7C 716S SKT RECP BOX
Mfr # CB214SA7SS
Zoro # G207486659
product price: $32.39
/eaKey Features
No. of Contacts
7
Insert Arrangement
14SA7
Contact Style
Pin
Insert Material
Neoprene
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB214SA7SS
Zoro #
G207486659
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#15S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.