Zoro Homepage

CB 7C 716S SKT RECP BOX

  • Mfr # CB214SA7SSAU

  • Zoro # G107486667


product price: $43.29
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Contacts Supplied
Yes
Mounting Type
Box Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214SA7SSAU
Zoro #
G107486667
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.