Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 716S SKT RECP LINE

  • Mfr # CB116S1SS

  • Zoro # G007486538


product price: $44.25
/ea

Key Features

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB116S1SS
Zoro #
G007486538
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Termination Method
Solder
Connector Style
Receptacle
Contact Style
Pin
Sealing
No
Service Rating
A
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Shielding
Yes
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Amperage Rating
22A
Contacts Supplied
Yes
Connector Type
Circular
Insert Arrangement
16S-1
Grommet & Seals Material
Silicone
No. of Contacts
7
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.