Zoro Homepage

CB 7C 716S SKT RECP WALL

  • Mfr # CA3100E14SA7SBF80A176F42A232

  • Zoro # G807486479


product price: $43.79
/ea

Key Features

Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Arrangement
14SA7
Amperage Rating
22A
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14SA7SBF80A176F42A232
Zoro #
G807486479
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Arrangement
14SA7
Amperage Rating
22A
Contact Style
Pin
Operating Voltage DC
700
No. of Contacts
7
Insert Material
Neoprene
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.