Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 78 PIN RECP BOX

  • Mfr # CB22410PW0

  • Zoro # G407548294


product price: $38.79
/ea

Key Features

Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Sealing
No
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22410PW0
Zoro #
G407548294
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Sealing
No
Connector Type
Circular
Contact Plating
Silver
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Shell Color
Olive Drab
Shielding
Yes
Contact Style
Pin
Amperage Rating
135A
Grommet & Seals Material
Silicone
Termination Method
Crimp
No. of Contacts
11
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
No
Insert Rotation/Keying
W
Service Rating
A
Insert Arrangement
24-10
Contact Mating Life
2000
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.