Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 78 PIN RECP BOX

  • Mfr # CB22410PWS

  • Zoro # G507548316


product price: $64.79
/ea

Key Features

Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22410PWS
Zoro #
G507548316
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Mounting Type
Box Mount
Service Rating
A
Amperage Rating
135A
Grommet & Seals Material
Silicone
Contact Plating
Silver
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Style
Pin
Shielding
Yes
Connector Type
Circular
Insert Arrangement
24-10
Termination Method
Solder
Operating Voltage AC V RMS Max
200
Operating Voltage DC
1250
No. of Contacts
11
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.