Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 7C 78 PIN RECP WALL

  • Mfr # CA3100F2410PBF80F0

  • Zoro # G307548578


product price: $81.65
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Shell Color
Olive Drab
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F2410PBF80F0
Zoro #
G307548578
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Voltage DC
1250
Shell Color
Olive Drab
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Mating Life
500
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Specification
VG95234
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
No
Orientation
Straight
Amperage Rating
135A
Sealing
IP67
Mounting Type
Wall - Rear Mount - Threaded Holes
Shielding
Yes
Insert Arrangement
24-10
Operating Voltage AC V RMS Max
200
Crimp Wire Gauge
10, 8
Service Rating
A
Grommet & Seals Material
Polychloroprene
No. of Contacts
11
Contact Style
Pin
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.