Zoro Homepage

CB 8C 416 40 PIN PLUG

  • Mfr # CA3106E36A35P2BF80F42

  • Zoro # G407542209


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
No. of Contacts
8
Insert Arrangement
36A35
Connector Style
Plug
Contact Size
4#15,4#500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E36A35P2BF80F42
Zoro #
G407542209
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15,4#500

Details

Insert Material
Neoprene
No. of Contacts
8
Insert Arrangement
36A35
Connector Style
Plug
Mounting Type
Cable
Contact Style
Pin
Amperage Rating
22A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.