Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 716 112 PIN RECP LINE

  • Mfr # CB1E188PC

  • Zoro # G807549440


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E188PC
Zoro #
G807549440
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
No. of Contacts
8
Amperage Rating
22A & 41A
Contact Style
Pin
Insert Rotation/Keying
Normal
Mounting Type
Cable
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Connector Type
Circular
Insert Arrangement
18-8
Sealing
No
Termination Method
Crimp
Contact Mating Life
2000
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.