Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 716 112 PIN RECP WALL

  • Mfr # CA3100E188PBF8005

  • Zoro # G507549498


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount - Thru Holes
Service Rating
A
Contact Size
3#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E188PBF8005
Zoro #
G507549498
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Style
Pin
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount - Thru Holes
Service Rating
A
Shielding
Yes
Contacts Supplied
Yes
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Type
Circular
Connector Style
Receptacle
Amperage Rating
22A & 41A
Contact Plating
Silver
No. of Contacts
8
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Operating Voltage DC
700
Crimp Wire Gauge
18,16,14,12
Contact Material
Copper Alloy
Insert Arrangement
18-8
Specification
VG95234
Orientation
Straight
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.