Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 812 PIN PLUG

  • Mfr # CB62223P0

  • Zoro # G407543961


product price: $58.39
/ea

Key Features

Shell Color
Olive Drab
Mounting Type
Cable
No. of Contacts
8
Contact Style
Pin
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62223P0
Zoro #
G407543961
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Shell Color
Olive Drab
Mounting Type
Cable
No. of Contacts
8
Contact Style
Pin
Contacts Supplied
No
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Sealing
No
Connector Style
Plug
Grommet & Seals Material
Silicone
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
22-23
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Amperage Rating
41A
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Operating Voltage AC V RMS Max
500/900
Operating Voltage DC
1250
Insert Material
Neoprene
Service Rating
D
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.