Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 812 PIN PLUG

  • Mfr # CB62223PS

  • Zoro # G907543935


product price: $65.15
/ea

Key Features

Contact Size
8#12
Insert Material
Neoprene
Service Rating
D
Amperage Rating
41A
Insert Arrangement
22-23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB62223PS
Zoro #
G907543935
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Insert Material
Neoprene
Service Rating
D
Amperage Rating
41A
Insert Arrangement
22-23
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Contact Material
Copper Alloy
Contact Plating
Silver
Termination Method
Solder
No. of Contacts
8
Contact Mating Life
2000
Shell Color
Olive Drab
Connector Type
Circular
Shell Material
Aluminum Alloy
Sealing
No
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500/900
Shielding
Yes
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.