Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 812 PIN PLUG

  • Mfr # CB6LA2223PS

  • Zoro # G707543760


product price: $149.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
8
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500/900
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6LA2223PS
Zoro #
G707543760
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

No. of Contacts
8
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500/900
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Shell Color
Olive Drab
Contact Mating Life
2000
Connector Style
Plug
Contact Plating
Silver
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Amperage Rating
41A
Service Rating
D
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
22-23
Mounting Type
Cable
Connector Type
Circular
Sealing
No
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.