Zoro Homepage

CB 8C 812 SKT PLUG

  • Mfr # CA06EA2223SB

  • Zoro # G407495000


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
41A
Termination Method
Solder
Operating Voltage AC V RMS Max
500/900
Contact Style
Pin
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06EA2223SB
Zoro #
G407495000
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Amperage Rating
41A
Termination Method
Solder
Operating Voltage AC V RMS Max
500/900
Contact Style
Pin
Insert Material
Neoprene
Insert Arrangement
22-23
Connector Style
Plug
No. of Contacts
8
Mounting Type
Cable
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.