Zoro Homepage

CB 8C 812 SKT PLUG

  • Mfr # CA06EA2223SBF80F0

  • Zoro # G707495052


product price: $272.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
8
Amperage Rating
41A
Insert Arrangement
22-23
Insert Material
Neoprene
Contact Size
8#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06EA2223SBF80F0
Zoro #
G707495052
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

No. of Contacts
8
Amperage Rating
41A
Insert Arrangement
22-23
Insert Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
500/900
Connector Style
Plug
Operating Voltage DC
1250
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.