Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 812 SKT RECP BOX

  • Mfr # CB22223SSA232FM

  • Zoro # G607484170


product price: $63.79
/ea

Key Features

Operating Voltage AC V RMS Max
500/900
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Shell Plating
Black Zinc Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22223SSA232FM
Zoro #
G607484170
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Operating Voltage AC V RMS Max
500/900
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Shell Plating
Black Zinc Cobalt
Termination Method
Solder
Operating Voltage DC
1250
Contact Plating
Silver
Insert Rotation/Keying
Normal
Amperage Rating
41A
Connector Style
Receptacle
Sealing
No
Shielding
No
Contacts Supplied
Yes
Insert Material
Neoprene
Shell Color
Black
Specification
MIL-DTL-5015 Type
Service Rating
D
Contact Style
Pin
No. of Contacts
8
Insert Arrangement
22-23
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Mounting Type
Box Mount
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.