Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 812 SKT RECP

  • Mfr # CB22223SWC

  • Zoro # G807489272


product price: $62.85
/ea

Key Features

Amperage Rating
41A
Operating Voltage DC
1250
Contact Mating Life
2000
Contact Style
Pin
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22223SWC
Zoro #
G807489272
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Amperage Rating
41A
Operating Voltage DC
1250
Contact Mating Life
2000
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500/900
Contact Material
Copper Alloy
No. of Contacts
8
Insert Arrangement
22-23
Service Rating
D
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Plating
Silver
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
Contacts Supplied
Yes
Termination Method
Crimp
Connector Type
Circular
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Rotation/Keying
W
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.