CB 8C 816 PIN PLUG
Mfr # CA3106E207PBF80
Zoro # G707539756
product price: $85.89
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
8
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E207PBF80
Zoro #
G707539756
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#15
Details
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
8
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Insert Arrangement
20-7
Operating Voltage DC
700
Connector Style
Plug
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.