Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 PIN RECP BOX

  • Mfr # CA3102E207PBF80A232

  • Zoro # G607546465


product price: $43.75
/ea

Key Features

No. of Contacts
8
Operating Voltage DC
700
Connector Style
Receptacle
Contact Size
8#15
Insert Arrangement
20-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E207PBF80A232
Zoro #
G607546465
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

No. of Contacts
8
Operating Voltage DC
700
Connector Style
Receptacle
Insert Arrangement
20-7
Connector Type
Connector Circular
Insert Material
Neoprene
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.