Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 PIN RECP BOX

  • Mfr # CA3102E207PBF80F0

  • Zoro # G107546477


product price: $24.75
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Contact Plating
Silver
Insert Material
Neoprene
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E207PBF80F0
Zoro #
G107546477
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Contact Plating
Silver
Insert Material
Neoprene
Connector Type
Circular
Amperage Rating
22A
No. of Contacts
8
Crimp Wire Gauge
18,16
Sealing
IP67
Connector Style
Plug
Insert Arrangement
20-7
Service Rating
A/I
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shielding
Yes
Specification
VG95234
Contact Style
Pin
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.