Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 PIN RECP BOX

  • Mfr # CB2207PZHM4

  • Zoro # G907546394


product price: $36.89
/ea

Key Features

Grommet & Seals Material
Silicone
Contact Size
8#15
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2207PZHM4
Zoro #
G907546394
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Grommet & Seals Material
Silicone
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Termination Method
Solder
No. of Contacts
8
Insert Rotation/Keying
Z
Insert Arrangement
20-7
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Amperage Rating
22A
Contact Material
Copper Alloy
Sealing
No
Connector Type
Circular
Contact Style
Pin
Shielding
Yes
Contact Plating
Silver
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.