Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 PIN RECP WALL

  • Mfr # CA3100E207PBF80

  • Zoro # G407546450


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Service Rating
A/I
Crimp Wire Gauge
18,16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E207PBF80
Zoro #
G407546450
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Service Rating
A/I
Crimp Wire Gauge
18,16
Operating Voltage DC
700
Orientation
Straight
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Insert Arrangement
20-7
Connector Type
Circular
Contact Material
Copper Alloy
Contacts Supplied
Yes
No. of Contacts
8
Endbell Type
Cable Clamp
Contact Plating
Silver
Contact Style
Pin
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount - Threaded Holes
Contact Mating Life
500
Amperage Rating
22A
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.