Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 PIN RECP WALL

  • Mfr # CB0207P0

  • Zoro # G407546559


product price: $29.35
/ea

Key Features

Amperage Rating
22A
Grommet & Seals Material
Silicone
Insert Material
Neoprene
No. of Contacts
8
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0207P0
Zoro #
G407546559
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Amperage Rating
22A
Grommet & Seals Material
Silicone
Insert Material
Neoprene
No. of Contacts
8
Service Rating
A
Termination Method
Crimp
Connector Style
Receptacle
Contact Plating
Silver
Mounting Type
Wall - Front Mount - Thru Holes
Sealing
No
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Contacts Supplied
No
Contact Mating Life
2000
Insert Arrangement
20-7
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.