Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 PIN RECP WALL

  • Mfr # CB02218P0

  • Zoro # G307547403


product price: $51.95
/ea

Key Features

Grommet & Seals Material
Silicone
Contact Style
Pin
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02218P0
Zoro #
G307547403
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

Grommet & Seals Material
Silicone
Contact Style
Pin
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-18
Sealing
No
Amperage Rating
22A
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
No. of Contacts
8
Operating Voltage DC
700
Mounting Type
Wall - Front Mount - Thru Holes
Termination Method
Crimp
Contact Mating Life
2000
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Shielding
Yes
Shell Material
Aluminum Alloy
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.