Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT PLUG

  • Mfr # CB6LA207SC

  • Zoro # G507491902


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6LA207SC
Zoro #
G507491902
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Shell Color
Olive Drab
Connector Style
Plug
Contact Material
Copper Alloy
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Service Rating
A
Insert Arrangement
20-7
Grommet & Seals Material
Silicone
Connector Type
Circular
Sealing
No
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Termination Method
Crimp
No. of Contacts
8
Operating Voltage DC
700
Amperage Rating
22A
Contact Style
Pin
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.