Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP BOX

  • Mfr # CA3102E207SB

  • Zoro # G507485413


product price: $33.29
/ea

Key Features

Service Rating
A/I
Contact Style
Pin
Connector Type
Circular
Operating Voltage DC
700
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E207SB
Zoro #
G507485413
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Service Rating
A/I
Contact Style
Pin
Connector Type
Circular
Operating Voltage DC
700
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Sealing
IP67
Contacts Supplied
Yes
Connector Style
Plug
Insert Material
Neoprene
Insert Arrangement
20-7
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
No. of Contacts
8
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.