Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP BOX

  • Mfr # CA3102E207SB109

  • Zoro # G207485409


product price: $41.39
/ea

Key Features

Contact Plating
Silver
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Material
Neoprene
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E207SB109
Zoro #
G207485409
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Contact Plating
Silver
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Material
Neoprene
Contact Mating Life
500
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
No. of Contacts
8
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Rear Mount - Threaded Holes
Amperage Rating
22A
Service Rating
A/I
Crimp Wire Gauge
18,16
Sealing
IP67
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-7
Termination Method
Crimp
Contacts Supplied
Yes
Operating Voltage DC
700
Shell Color
Olive Drab
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.