Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP BOX

  • Mfr # CA3102E2218SBF80F0

  • Zoro # G307485194


product price: $45.19
/ea

Key Features

Service Rating
A/D
Crimp Wire Gauge
18,16
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2218SBF80F0
Zoro #
G307485194
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

Service Rating
A/D
Crimp Wire Gauge
18,16
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
No. of Contacts
8
Contacts Supplied
No
Termination Method
Crimp
Shell Material
Aluminum Alloy
Specification
VG95234
Shielding
Yes
Contact Mating Life
500
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
22-18
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Amperage Rating
22A
Contact Style
Pin
Sealing
IP67
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.