Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP BOX

  • Mfr # CA3102E2218SWBF80

  • Zoro # G907485211


product price: $52.49
/ea

Key Features

Contact Size
18,16
No. of Contacts
8
Insert Arrangement
22-18
Contact Material
Copper Alloy
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2218SWBF80
Zoro #
G907485211
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

No. of Contacts
8
Insert Arrangement
22-18
Contact Material
Copper Alloy
Operating Voltage DC
700
Contact Plating
Silver
Contacts Supplied
Yes
Connector Style
Receptacle
Sealing
IP67
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Crimp Wire Gauge
18,16
Rotation Angle
80
Contact Style
Pin
Shielding
Yes
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Service Rating
A/D
Insert Rotation/Keying
W
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Amperage Rating
22A
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.