Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP BOX

  • Mfr # CB2207SCA232FM

  • Zoro # G307485316


product price: $49.49
/ea

Key Features

Insert Arrangement
20-7
Termination Method
Crimp
Sealing
No
Grommet & Seals Material
Silicone
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2207SCA232FM
Zoro #
G307485316
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Insert Arrangement
20-7
Termination Method
Crimp
Sealing
No
Grommet & Seals Material
Silicone
No. of Contacts
8
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Amperage Rating
22A
Contact Mating Life
2000
Mounting Type
Box Mount
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Shell Plating
Black Zinc Cobalt
Operating Voltage AC V RMS Max
500
Shielding
No
Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Service Rating
A
Contact Plating
Silver
Shell Color
Black
Connector Type
Circular
Insert Material
Neoprene
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.