Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP LINE

  • Mfr # CA3101F207SBF80

  • Zoro # G007485555


product price: $66.75
/ea

Key Features

Specification
VG95234
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Receptacle
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F207SBF80
Zoro #
G007485555
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Specification
VG95234
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Receptacle
Contacts Supplied
Yes
Shielding
Yes
Operating Voltage DC
700
Contact Plating
Silver
Insert Arrangement
20-7
Termination Method
Crimp
No. of Contacts
8
Contact Mating Life
500
Shell Material
Aluminum Alloy
Service Rating
A/I
Amperage Rating
22A
Orientation
Straight
Mounting Type
Cable
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
18,16
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.