Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP LINE

  • Mfr # CA3101F207SBF80A176

  • Zoro # G507485598


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Operating Voltage DC
700
Contacts Supplied
Yes
Service Rating
A/I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F207SBF80A176
Zoro #
G507485598
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Operating Voltage DC
700
Contacts Supplied
Yes
Service Rating
A/I
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Crimp Wire Gauge
18,16
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Material
Neoprene
Shielding
Yes
Insert Arrangement
20-7
Operating Voltage AC V RMS Max
500
Specification
VG95234
Amperage Rating
22A
Contact Plating
30 microinches Gold Plate
Connector Type
Circular
Contact Mating Life
500
Shell Color
Olive Drab
Termination Method
Crimp
No. of Contacts
8
Mounting Type
Cable
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.