Zoro Homepage

CB 8C 816 SKT RECP LINE

  • Mfr # CB1FA207SC

  • Zoro # G907485631


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Contact Style
Pin
No. of Contacts
8
Operating Voltage AC V RMS Max
500
Contact Size
8#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1FA207SC
Zoro #
G907485631
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Operating Voltage DC
700
Contact Style
Pin
No. of Contacts
8
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
In-line Cable
Connector Style
Receptacle
Insert Arrangement
20-7
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.