Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP WALL

  • Mfr # CA3100F207SBF80

  • Zoro # G207485539


product price: $68.59
/ea

Key Features

Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Specification
VG95234
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F207SBF80
Zoro #
G207485539
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Specification
VG95234
Shielding
Yes
Insert Arrangement
20-7
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount - Threaded Holes
Service Rating
A/I
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Orientation
Straight
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
No. of Contacts
8
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.