Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP WALL

  • Mfr # CA3100F207SBF80A176

  • Zoro # G407485476


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Plating
30 microinches Gold Plate
Shell Color
Olive Drab
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F207SBF80A176
Zoro #
G407485476
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Plating
30 microinches Gold Plate
Shell Color
Olive Drab
Specification
VG95234
Operating Voltage DC
700
Insert Arrangement
20-7
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount - Threaded Holes
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Connector Type
Circular
Orientation
Straight
Insert Material
Neoprene
No. of Contacts
8
Service Rating
A/I
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contacts Supplied
Yes
Amperage Rating
22A
Crimp Wire Gauge
18,16
Connector Style
Receptacle
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.