Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8C 816 SKT RECP WALL

  • Mfr # CA3100R207SBF80

  • Zoro # G107486520


product price: $60.75
/ea

Key Features

Termination Method
Crimp
Insert Arrangement
20-7
Orientation
Straight
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R207SBF80
Zoro #
G107486520
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Termination Method
Crimp
Insert Arrangement
20-7
Orientation
Straight
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Operating Voltage DC
700
Mounting Type
Wall - Rear Mount - Threaded Holes
Service Rating
A/I
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
Contact Plating
Silver
Sealing
IP67
Shell Plating
Olive Drab Cadmium
No. of Contacts
8
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shielding
Yes
Contact Style
Pin
Specification
VG95234
Connector Type
Circular
Contact Mating Life
500
Contacts Supplied
Yes
Endbell Type
Compression Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.